Legrand TERMINAL STRIP 2.5A Terminal Strips 34211
Terminal Strip 2.5A - 34221
Terminal Strip 5A - 34223
Terminal Strip 5A - 34213
Terminal Strip 15A - 34225
Terminal Strip 15A - 34215
Terminal Strip 30A - 34217
Terminal Strip 30A - 34227
Terminal Strip 60A - 250001573...
Connector Strip Snap Off Screw...
5A, 2 Terminal Fixed Connector...
Connector Strip 12 Way Pack 10...
Junction Box 4 Terminal 5A Bro...
Terminal Busbar for Flat Strip
Connector 12 Way Strip 5A Poly...
Enclosure Terminal Strip 20 Pi...
Junction Box Four Terminal 5A ...
Connector Terminal LV 2.5A Cle...
Pattress Box Single 44mm Trade...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info