Inc VAT (20%)
Description unavailable
Bulb Included:
Yes
Dimmable:
Non Dimmable
Maximum Wattage:
10 W
Finish:
Black, Opal White
Weight:
0.95 kg
IP Rating:
IP54
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy