Inc VAT (20%)
Description unavailable
Lumens:
700
Colour:
Matt Black
Lamp Type:
E27
Product Type:
Outdoor Floor Lamp
IP Rating:
IP44
Dimmable:
Yes
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy