Palin Outdoor 310Mm Spike IP44 7W Brushed Stainless Steel & Clear Glass

Palin Outdoor 310Mm Spike IP44 7W Brushed Stainless Steel & Clear Glass

Order Code: ZT3314207SCopy

£74.99 Inc VAT (20%)


Description

Palin Outdoor 310Mm Spike IP44 7W Brushed Stainless Steel & Clear Glass | Description: This is a high quality spike light finished in brushed stainless steel for a stunning designer look. IP44 rated and therefore suitable for outdoor use its perfect for lighting up walls, signs and garden features. Matching items available. | Features: Finish: Brushed Stainless Steel & Clear Glass, Material: Stainless Steel (304) & Glass, IP Rating: IP44, Height (cm) : 31, Width (cm) : 9, Depth (cm) : 14.5, Lamp Type: GU10, Wattage: 7W, Bulb Included: No, Dimmable, Weight (kg) : 1

See full description
Specifications for Palin Outdoor 310Mm Spike IP44 7W Brushed Stainless Steel & Clear Glass
  • Width
    9cm
  • Lamp Type
    GU10
  • Wattage
    7W
  • Product Type
    Spike Light
  • Depth
    14.5cm
  • Height
    31cm
  • IP Rating
    IP44
  • Dimmable
    Yes
  • Weight
    1kg
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome