Inc VAT (20%)
Description unavailable
Number of Lights:
1
Finish:
Matt Black
Height:
20.3 cm
Weight:
0.38 kg
Lamp Type:
Integrated LED
Material:
Glass
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy