Inc VAT (20%)
Description unavailable
Product Type:
Pedestal Lantern
Colour:
Black
IP Rating:
IP44
Wattage:
60
Maximum Wattage:
60 W
Number of Lights:
1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy