Cable Tie 4.6 x 200mm Nylon Black

Cable Tie 4.6 x 200mm Nylon Black

Order Code: ZT5091519S

Qty of 100 for
£64.00 Inc VAT (20%)
£0.64 each
£101.0036.5% off
QuantityPriceDiscount
1 - 9999£0.640%
10000 - 19999£0.614.5%
20000 - 49999£0.598%
50000 +£0.5612.5%

This product must be ordered in multiples of 100

Description

Newlec CABLE TIE 4.6X200MM NYLON BLACK Cable Management (NEW2482) NLTS04BA

Specifications for Cable Tie 4.6 x 200mm Nylon Black
  • Colour
    Black
  • Material
    Plastic
  • Surface Protection
    Untreated
  • Length
    200mm
  • Model
    Internal toothing
  • Material Qualifier
    Polyamide PA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome