Cable Tie 4.6 x 300mm Nylon Black

Cable Tie 4.6 x 300mm Nylon Black

Order Code: ZT5091725S

Qty of 100 for
£65.00 Inc VAT (20%)
£0.65 each
£101.0035.5% off
QuantityPriceDiscount
1 - 9999£0.650%
10000 - 19999£0.624.5%
20000 - 49999£0.607.5%
50000 +£0.5712.5%

This product must be ordered in multiples of 100

Description

Newlec CABLE TIE 4.6X300MM NYLON BLACK Cable Management (NEW2482) NLTS08BA

Specifications for Cable Tie 4.6 x 300mm Nylon Black
  • Colour
    Black
  • Material
    Plastic
  • Length
    300mm
  • Material Qualifier
    Polyamide PA
  • Model
    Internal toothing
  • Surface Protection
    Untreated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome