Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
Saddle Cable Double Red - VCA-S9DRD
By VENTCROFT LTD
Order Code:
ZT5005287S
Qty of 50 for
£64.50
Inc VAT (20%)
£1.29 each
£84.50
23.5% off
Quantity
Price
Discount
1 - 2499
£1.29
0%
2500 - 4999
£1.24
4%
5000 - 9999
£1.19
8%
10000 +
£1.14
11.5%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
64.50
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/saddle-cable-double-red-vca-s9drd/p/ZT5005287S
Add to quotation
View all Cable Clamps & Clips
Description
VENTCROFT LTD SADDLE CABLE DOUBLE RED Fire Cable Clips VCA-S9DRD
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Saddle Cable Double Red - VCA-S9DRD
Diameter
8 - 8mm
Material
Copper
Model
Half clamp
Nominal diameter
9mm
Fixing Method
Screw Hole
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome