230V 16A 2P+E IP44 Industrial Surface Wall Socket Blue

230V 16A 2P+E IP44 Industrial Surface Wall Socket Blue

Order Code: ZT5098149S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

CeeNorm 230V 16A 2P+E IP44 INDUSTRIAL SURFACE WALL SOCKET BLUE All Products 11304

Specifications for 230V 16A 2P+E IP44 Industrial Surface Wall Socket Blue
  • RAL Number
    5015
  • Material
    Plastic
  • Connection System
    Screwed terminal
  • Number of Poles
    3
  • Identification Colour
    Blue
  • Type of Fastening
    Inner lying mounting
  • Ingress Protection Rating
    IP44
  • Contact Material
    CuZn
  • Surface Finish
    Untreated
  • IEC Amperage
    16A
  • Clock Hour Position
    6 h
  • Cable Entry
    Swivel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome