Appliance Inlet Surface 2P+E IP44 16A 110V Yellow Hinged Lid

Order Code: ZT5100616S

£69.99 Inc VAT (20%)
£73.995% off


Description

CeeNorm APPLIANCE INLET SURFACE 2P+E IP44 16A 110V YELLOW HINGED LID All Products 2460

Specifications for Appliance Inlet Surface 2P+E IP44 16A 110V Yellow Hinged Lid
  • Material
    Plastic
  • RAL Number
    1012
  • Surface Finish
    Untreated
  • Connection System
    Screwed terminal
  • Ingress Protection Rating
    IP44
  • Clock Hour Position
    4 h
  • Identification Colour
    Yellow
  • Contact Material
    CuZn
  • Number of Poles
    3
  • IEC Amperage
    16A
  • Angle of Plug
    Angled