1. Electrical & Lighting/
  2. Electrical/
  3. Cable Management/
  4. Cable Glands
Cable Glands Nylon, With M20 Thread (Pk-10)
0
1

Cable Glands Nylon, With M20 Thread (Pk-10)


Select
See all variants from
£4.19Inc VAT (20%)

See all variants from £4.19

Description

Nylon domed head cable glands that can be used on a wide range of applications.

Features and Benefits:
-Quick and easy to install, allowing them to cater for a wide range of cable sizes
-Low smoke, zero halogen increasing versatility
-Complete with lock nut and washer

Typical Applications:
-Connecting cable to electrical equipment

Notes:
-Not for use with steel wire armoured cable

See full description

Feature Attributes

Maximum Cable Diameter:
14 mm
Ingress Protection Rating (IP Rating):
IP68
Material:
Nylon
Thread Pitch:
M20
Minimum Operating Temperature:
-40 °C
Standards Met:
UL94 V2 , ROHS
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome