Gland Maxiblock IP68 Pre-Galvanised13 Black - 1910.13N

Order Code: ZT5056059S

Qty of 100 for
£229.00 Inc VAT (20%)
£2.29 each
QuantityPriceDiscount
1 - 9999£2.290%
10000 - 19999£2.204%
20000 +£2.118%

This product must be ordered in multiples of 100

Description

Cembre GLAND MAXIBLOCK IP68 PG13 BLACK Plastic IP68 MAXIblock 1910.13N

Specifications for Gland Maxiblock IP68 Pre-Galvanised13 Black - 1910.13N
  • Thread length
    9mm
  • Surface Protection
    Untreated
  • Hexagon Angular Dimension
    24mm
  • Material
    Plastic
  • Material Qualifier
    Polyamide (PA)
  • Type of Sealing
    Sealing ring
  • RAL Number
    9005
  • Thread Type
    PG
  • Colour
    Black
  • Model
    Straight
  • Working Temperature
    40 - 100
  • Wrench Width
    24mm
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome