Gland Maxiblock IP68 Pre-Galvanised13 Light Grey - 1901.13

Gland Maxiblock IP68 Pre-Galvanised13 Light Grey - 1901.13

Order Code: ZT5059974S

Qty of 100 for
£219.00 Inc VAT (20%)
£2.19 each
£229.004% off
QuantityPriceDiscount
1 - 9999£2.190%
10000 - 19999£2.104%
20000 +£2.018%

This product must be ordered in multiples of 100

Description

Cembre GLAND MAXIBLOCK IP68 PG13 LIGHT GREY Plastic IP68 MAXIblock 1901.13

Specifications for Gland Maxiblock IP68 Pre-Galvanised13 Light Grey - 1901.13
  • Hexagon Angular Dimension
    24mm
  • Thread Type
    PG
  • Colour
    Light Grey
  • Thread length
    15mm
  • Type of Sealing
    Sealing ring
  • Material Qualifier
    Polyamide (PA)
  • Working Temperature
    40 - 100
  • RAL Number
    7035
  • Material
    Plastic
  • Model
    Straight
  • Wrench Width
    24mm
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome