Gland Spiralblock IP68 M20 Black

Gland Spiralblock IP68 M20 Black

Order Code: ZT4977460S

Qty of 100 for
£269.00 Inc VAT (20%)
£2.69 each
QuantityPriceDiscount
1 - 9999£2.690%
10000 +£2.565%

This product must be ordered in multiples of 100

Description

Cembre GLAND SPIRALBLOCK IP68 M20 BLACK Plastic IP68 Spiralblock 1500.M20N

Specifications for Gland Spiralblock IP68 M20 Black
  • RAL Number
    9005
  • Thread Pitch
    1.5mm
  • Wrench Width
    19mm
  • Surface Protection
    Untreated
  • Thread Type
    Metric
  • Material Qualifier
    Polyamide (PA)
  • Type of Sealing
    Sealing ring
  • Thread length
    8mm
  • Working Temperature
    40 - 100
  • Colour
    Black
  • Hexagon Angular Dimension
    19mm
  • Model
    Straight
  • Material
    Plastic
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome