Gland Spiralblock IP68 M32 Black

Gland Spiralblock IP68 M32 Black

Order Code: ZT5057373S

Qty of 100 for
£749.00 Inc VAT (20%)
£7.49 each

This product must be ordered in multiples of 100

Description

Cembre GLAND SPIRALBLOCK IP68 M32 BLACK Plastic IP68 Spiralblock 1500.M32N

Specifications for Gland Spiralblock IP68 M32 Black
  • Type of Sealing
    Sealing ring
  • Thread Type
    Metric
  • RAL Number
    9005
  • Material
    Plastic
  • Thread length
    10mm
  • Hexagon Angular Dimension
    36mm
  • Colour
    Black
  • Model
    Straight
  • Material Qualifier
    Polyamide (PA)
  • Thread Pitch
    1.5mm
  • Wrench Width
    36mm
  • Working Temperature
    40 - 100
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome