Gland Spiralblock IP68 Pre-Galvanised 7 Black

Gland Spiralblock IP68 Pre-Galvanised 7 Black

Order Code: ZT4977370S

Qty of 100 for
£199.00 Inc VAT (20%)
£1.99 each
£209.004.5% off
QuantityPriceDiscount
1 - 9999£1.990%
10000 - 19999£1.914%
20000 +£1.838%

This product must be ordered in multiples of 100

Description

Cembre GLAND SPIRALBLOCK IP68 PG7 BLACK Plastic IP68 Spiralblock 1500.07N

Specifications for Gland Spiralblock IP68 Pre-Galvanised 7 Black
  • Colour
    Black
  • Surface Protection
    Untreated
  • Working Temperature
    40 - 100
  • Wrench Width
    15mm
  • Thread Type
    PG
  • Hexagon Angular Dimension
    15mm
  • Material
    Plastic
  • Type of Sealing
    Sealing ring
  • RAL Number
    9005
  • Material Qualifier
    Polyamide (PA)
  • Thread length
    8mm
  • Model
    Straight
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome