MCB SP Type C 40A 10KA - 2500526472

MCB SP Type C 40A 10KA - 2500526472

Order Code: ZT5034308S

£75.99 Inc VAT (20%)


Description

Square D MCB SP TYPE C 40A 10KA All Products QO140VSC10

Specifications for MCB SP Type C 40A 10KA - 2500526472
  • Number of Protected Poles
    1.0
  • Recess Depth
    58.8mm
  • Current Limiting Class
    3.0
  • Pollution Degree
    3.0
  • Rated Voltage
    240.0V
  • Over Voltage Category
    4.0
  • Frequency
    50.00 - 60.00Hz
  • Rated Current
    40.0A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome