Socket Panel 2P+E IP44 16A 110V Yellow

Socket Panel 2P+E IP44 16A 110V Yellow

Order Code: ZT5097564S

£21.99 Inc VAT (20%)


Description

CeeNorm SOCKET PANEL 2P+E IP44 16A 110V YELLOW All Products 130

Specifications for Socket Panel 2P+E IP44 16A 110V Yellow
  • Material
    Plastic
  • RAL Number
    1012
  • Contact Material
    CuZn
  • Identification Colour
    Yellow
  • Clock Hour Position
    4 h
  • Angle of Plug
    Straight
  • Surface Finish
    Untreated
  • Connection System
    Screwed terminal
  • Number of Poles
    3
  • Ingress Protection Rating
    IP44
  • IEC Amperage
    16A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome