Socket Surface 2P+E Top Cable Entry 16A 240V Blue IP44

Socket Surface 2P+E Top Cable Entry 16A 240V Blue IP44

Order Code: ZT5110097S

£29.99 Inc VAT (20%)


Description

CeeNorm SOCKET SURFACE 2P+E TOP CABLE ENTRY 16A 240V BLUE IP44 All Products 11895

Specifications for Socket Surface 2P+E Top Cable Entry 16A 240V Blue IP44
  • Material
    Plastic
  • Model
    Surface mounted
  • RAL Number
    5015
  • Surface Finish
    Untreated
  • IEC Amperage
    16A
  • Number of Poles
    3
  • Connection System
    Screw less terminal
  • Type of Fastening
    External mounting
  • Contact Material
    CuZn
  • Cable Entry
    Swivel
  • Ingress Protection Rating
    IP44
  • Identification Colour
    Blue
  • Clock Hour Position
    6 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome