Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Socket Switched Double-interlocked 2P+E 16A 110V Yellow IP44
By CeeNorm
Order Code:
ZT5099756S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/socket-switched-double-interlocked-2p%2Be-16a-110v-yellow-ip44/p/ZT5099756S
Add to quotation
View all Cable Glands
Description
CeeNorm SOCKET SWITCHED DOUBLE-INTERLOCKED 2P+E 16A 110V YELLOW IP44 All Products 16165
Specifications
Specifications for Socket Switched Double-interlocked 2P+E 16A 110V Yellow IP44
Model
Base unit and cover
Housing Material
Plastic
Clock Hour Position
4 h
Number of Poles
3
IEC Amperage
16A
Ingress Protection Rating
IP44
Identification Colour
Yellow