Cable Protection, Straight, Fold-Open, Silver

Cable Protection, Straight, Fold-Open, Silver

Order Code: ZT2725895S

£359.99 Inc VAT (20%)
£379.995% off

Currently unavailable

Description

Cable protection, straight, fold-open, silver. Supplied = assembled. Material = recycled aluminium. Colour = silver. Height = 20 mm. Length = 1180 mm. Width = 145 mm. Max. load = 500 kg. Product type = cable protection. Ribbed underside and non-skid ridges provide a good grip on any floor. Fold-open cover provides easy access to the cable ducts from above. Suitable for ten 7 mm cables. Designed for loads up to 500 kg. Anti-slip due to ribbed surface. This cable protector allows cables to be routed with ease wherever you need them. The robust aluminium construction protects people and cables by eliminating any tripping hazard. In addition, the fold-open housing allows cables to be inserted, removed or switched off within seconds.

See full description
Specifications for Cable Protection, Straight, Fold-Open, Silver
  • Material
    Recycled Aluminium
  • Colour
    Silver
  • Load Capacity
    500kg
  • Product Type
    Cable Protection
  • Supplied
    Assembled
  • Width
    145mm
  • Height
    20mm
  • Overall Length
    1180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome