Tunnel Tape

Tunnel Tape

Order Code: ZT3077631S

£143.99 Inc VAT (20%)
£149.994% off


Description

Colour: Yellow/black.
Inner Material: Polypropylene.
Length mm: 30000.
Material: Cloth.
Product Type: Cable protectors.
Type: Tunnel tape.
Width mm: 145.Cloth tape. Alerts staff and visitors to trip hazards. Central inner layer of flexible polypropylene means no adhesive residue on cables. Applies to most clean, dry surfaces including wood, concrete, painted surfaces and low pile carpets. Size: 145mm x 30m. Multi-language caution text in yellow/black.

See full description
Specifications for Tunnel Tape
  • Material
    Cloth
  • Colour
    Yellow/Black
  • Overall Length
    30000mm
  • Width
    145mm
  • Inner Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome