Ultra Cable Cover PVC Black 2m - UCC-BLK

Ultra Cable Cover PVC Black 2m - UCC-BLK

Order Code: ZT5691760S

£99.99 Inc VAT (20%)


Description

This innovative patent pending solution gives a user-friendly and versatile cable management charge-at-home solution, that offers protection for cables while minimizing trip hazard risks to pedestrians. Ultra shallow slope (8 degrees only, 1 in 12) Extended width (215mm) to minimise movement. Flexible material for uneven pavements. Ribbed surfaces for extra stability on flat dry surfaces. Providing visibility with yellow hazard-warning stripes. Cable hazard sign included, to wrap-around cable for safety warning. Flexible PVC material is easy to handle, 3.36 kilos per 2m length. Stable between -30C to +60C. Can be shortened by cutting with a craft knife, if required. Cable can be padlocked to the Ultra Cable Protector for anti-theft. Use padlock with shackle less than 6mm diameter or less x 40mm length or longer. Reversible cavity; open-top cable entry/exit or drop-over. Cavity size 18mm diameter, for popular EV-charge cables. Cavity aperture only 11mm, to hold cables more than 11.5mm diameter (in open top) User friendly, open-top enables cables to enter or exit the length at any point, to left-or-right side, as required if EV charging on pavement. Users can locate or remove cable (s) from standing position. Can be kept attached to cable by using 2.5 x 100mm (width x length) cable ties; saving the need to add and remove the cable with every use. Can be used to drop-over cable (s) , maintaining a solid top surface. Ideal for smaller cable diameters, that might not otherwise fill the cable cavity (for example 13 amp cable for trickle charging) .
• To cover and protect cables and protect against trip hazard
• Flexible PVC material ideal for uneven pavements
• Ribbed surfaces for stability on flat, dry surfaces
• Ultra shallow slope - 8 degrees/1 in 12
• Can be cut to size by cutting with a craft knife
• Cable can be padlocked to the Ultra Cable Protector for anti-theft
• Reversible cavity - open-top cable entry/exit or drop-over
• Cavity size 18mm diameter
• Size: W215mm x L2m
• Colour: Black/Yellow

See full description
Specifications for Ultra Cable Cover PVC Black 2m - UCC-BLK
  • Finish
    Black/Yellow
  • Weight
    3.36kg
  • Overall Length
    2m
  • Material
    PVC
  • Colour
    Black/Yellow
  • Width
    215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome