Black Cable Ties 100 X 2.5mm (Pack of 100)

Black Cable Ties 100 X 2.5mm (Pack of 100)

Order Code: ZT3612331S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Heavy-duty Black cable-ties are 100mm in length and 2.5mm wide. Easy fastened, these cable ties are ideal for securing cables, tarps, barrier fencing and debris netting etc.
PRODUCT FEATURES
Heavy-duty black nylon cable ties
Nylon 66 Construction
Resists heat
100mm in length and 2.5mm width

TECHNICAL SPECIFICATIONS
Barcode 5060200613894
Colour Black
Product Length (mm) 100
Product Width (mm) 2.5
Material Plastic

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome