Cable Ties, Black, Nylon 300 x 4.6mm, Pack of 100
0
1
2

Cable Ties, Black, Nylon 300 x 4.6mm, Pack of 100

Order Code: ZT1194615XCopy

£16.99 Inc VAT (20%)


Description

These inside serrated cable ties are ideal for a wide variety of jobs and form a staple part of every toolkit. Made from high-quality material, they deliver a reliable hold for bundles of cables, pipes, and hoses. Designed for a quick and simple application, these cable ties can be applied easily, either manually or with an application tool.

Features and Benefits
• Only high-quality plastic is used to meet recycling targets
• Inside serrated for a strong hold around bundles
• High tensile strength with very low insertion force
• Ergonomic bent tail offers quick and simple installation

Typical Applications
• Bundling and securing cables, pipes, hoses, and other elements
• Wind energy sector
• Automotive industry
• Solar energy sector
• Electronics industry
• Rail transportation sector
• Shipbuilding
• Defence industry
• Aerospace industry

See full description
Specifications for Cable Ties, Black, Nylon 300 x 4.6mm, Pack of 100
  • Tensile Strength
    22.94kg
  • Material
    PA66
  • Width
    4.6mm
  • MFR Part No.
    T50I.NB3P
  • Lock Type
    Pawl
  • Colour
    Black
  • Pack Quantity
    100
  • Length
    300mm
  • Maximum Bundle Diameter
    85mm
  • Operating Temperature Range
    -40 - +85 (+105, 500H)°C
  • Grade
    PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome