1. Electrical & Lighting/
  2. Electrical/
  3. Cable Management/
  4. Cable Ties
Cable Ties, Black, Pack Qty 100
0
1

Cable Ties, Black, Pack Qty 100


19 Variants From
£0.47

Inc VAT (20%)

Up to 5% off
See 19 Product Variants
£0.47

Description

Ideal for securing or retaining cables, pipe bundles, and objects of various shapes and sizes, the humble cable tie is a staple of most toolkits. These heat and UV stabilised ties are adaptable to a variety of uses both inside and out, offering high tensile strength while allowing for very low insertion force.

Features and Benefits
• Manufactured from high-quality nylon: UL approved polyamide 6.6, 94V-2
• Operating temperature of -40°C to +120°C
• UV stabilised for use both indoors and out
• Head design guarantees strength

Typical Applications
• Securing cables and pipe bundles

Notes
• All dimensions are approximate

See full description

Feature Attributes

Material:

Nylon

Colour:

Black

Lock Type:

Pawl

Pack Quantity:

100

Operating Temperature Range:

40 to 85 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome