Cable Ties - for Tree Mounting - Black - 165mm x 5.0mm - Pack of 100 - 30302

Cable Ties - for Tree Mounting - Black - 165mm x 5.0mm - Pack of 100 - 30302

Order Code: ZT3602064S

£29.99 Inc VAT (20%)


Description

Hole Diameter 6.3-7mm
Max Panel Thickness 7.0mm
Pack of 100
Cable Ties
165mm x 5mm RELS 30s

See full description
Specifications for Cable Ties - for Tree Mounting - Black - 165mm x 5.0mm - Pack of 100 - 30302
  • Product Type
    Cable Ties
  • Colour
    Black
  • Overall Length
    165mm
  • Hole Diameter
    6.3-7mm
  • Width
    5.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome