Cable Ties - Hellermann - Black - 300mm x 7.6mm T120I - Pack of 100 - 30269

Cable Ties - Hellermann - Black - 300mm x 7.6mm T120I - Pack of 100 - 30269

Order Code: ZT3602026SCopy

£13.99 Inc VAT (20%)


Description

Standard type
Virgin material PA66
US Military Spec 23190

Specifications for Cable Ties - Hellermann - Black - 300mm x 7.6mm T120I - Pack of 100 - 30269
  • Product Type
    Cable Ties
  • Width
    7.6mm
  • Colour
    Black
  • Overall Length
    300mm
  • Pack Quantity
    100
  • Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome