Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Ties
Marker Cable Letter H Straight Pack of 1000 2.5-6mm Black on YEL
By HellermanTyton
Order Code:
ZT4978807S
£0.89
each
Inc VAT (20%)
£890.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
890.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-ties/marker-cable-letter-h-straight-pack-of-1000-2-5-6mm-black-on-yel/p/ZT4978807S
Add to quotation
View all Cable Ties
Description
HellermanTyton MRKR CABLE LETTER H STRT PK 1000 2.5-6MM BLK ON YEL Wire & Cable Markers 531-07942
Specifications
Specifications for Marker Cable Letter H Straight Pack of 1000 2.5-6mm Black on YEL
Overall Length
4.5mm
Material
Plastic
Colour
Yellow
Width
11.5mm
Mounting Method
Suspend
Model
Roller shape
Imprint
Letters
Diameter
1.8 - 6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome