Marker Cable Letter O Straight Pack of 1000 2.5-6mm Black on YEL

Order Code: ZT4978987S

£0.89each Inc VAT (20%)
£890.00 minimum order value

Minimum order quantity: 1000.

Description

HellermanTyton MRKR CABLE LETTER O STRT PK 1000 2.5-6MM BLK ON YEL Wire & Cable Markers 531-07949

Specifications for Marker Cable Letter O Straight Pack of 1000 2.5-6mm Black on YEL
  • Colour
    Yellow
  • Width
    11.5mm
  • Material
    Plastic
  • Overall Length
    4.5mm
  • Diameter
    1.8 - 6mm
  • Imprint
    Letters
  • Model
    Roller shape
  • Mounting Method
    Suspend

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome