1. Electrical & Lighting/
  2. Electrical/
  3. Cable Management/
  4. Cable Ties
UB-Series Commercial Grade Cable Ties

UB-Series Commercial Grade Cable Ties


11 Variants From
£0.56

Inc VAT (20%)

Up to 11% off
See 11 Product Variants
£0.56

Description

Suitable for a range of applications, these Polyamide 6.6 standard cable ties are high-quality and easy to use. The ergonomic bent tail offers easy installation either manually or using an application tool. While the inside serrated edges guarantee a strong and reliable hold.

Features and Benefits
• Inside serrated cable ties for a strong hold around bundles
• High tensile strength with very low insertion force
• Can be applied easily, either manually or with an application tool

Typical Applications
• Bundling and securing cables, pipes, hoses, and other elements
• Wind energy sector
• Electronics industry
• Shipbuilding
• Defence industry

See full description

Feature Attributes

Material:

PA66

Lock Type:

Pawl

Grade:

PA66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome