Just Fan Copper Ceiling Fan 3 Blades Black Blades 81cm

Just Fan Copper Ceiling Fan 3 Blades Black Blades 81cm

Order Code: ZT3320406S

£599.99 Inc VAT (20%)

Currently unavailable

Description

Just Fan Copper ceiling fan 3 Blades black blades 81cm | Description: A highly effective and technically up-to-date ceiling fan. An ideal choice for controlling the climate of the room. The features of this fitting include summer/winter mode, and remote control. The fitting is of small size, suitable for rooms smaller than 13 metres squared. Suitable for mounting on a sloping ceiling. Copper body with matt black blades. Six fan speed options. Compatible with an optional light kit. | Features: Finish: Black, IP Rating: IP20, Height (cm) : 64, Length (cm) : 81, Width (cm) : 81, Weight (kg) : 3.9, Bulb Included: No

See full description
Specifications for Just Fan Copper Ceiling Fan 3 Blades Black Blades 81cm
  • Weight
    3.9kg
  • Bulb Included
    No
  • Number of Blades
    3
  • Product Type
    Ceiling Fan
  • Length
    81cm
  • Finish
    Black
  • IP Rating
    IP20
  • Height
    64cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome