Grid Switch DP Module Moulded Neon 20A White

Grid Switch DP Module Moulded Neon 20A White

Order Code: ZT5043349SCopy

£4.99 Inc VAT (20%)


Description

Electrium GRID SWITCH DP MODULE MOULDED NEON 20A WHITE Grid Switch Assemblies DG3460NNR

Specifications for Grid Switch DP Module Moulded Neon 20A White
  • Colour
    White
  • Material
    Plastic
  • IP Rating
    IP2X
  • Mounting Method
    Module frame/grid
  • Type of Fastening
    Screw mounting
  • Connection Type
    Screwed terminal
  • Finish
    Glossy
  • Method of Operation
    Rocker
  • Assembly
    Control element
  • Minimum Depth of Back Box
    25mm
  • Current Rating
    20A
  • Number of Rockers/Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome