Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Ceiling Switch Retractive SP 6A x White
By Electrium
Order Code:
ZT5102317S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/ceiling-switch-retractive-sp-6a-x-white/p/ZT5102317S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium CEILING SWITCH RETRACTIVE SP 6AX WHITE Ceiling Accessories (ML) 2147
Specifications
Specifications for Ceiling Switch Retractive SP 6A x White
Nominal Voltage
250V