Connection Unit DP Switched Fused and led and Flex Outlet 13A

Connection Unit DP Switched Fused and led and Flex Outlet 13A

Order Code: ZT5078934S

£14.99 Inc VAT (20%)


Description

Electrium CONNECTION UNIT DP SWITCHED FUSED&LED&FLEX OUTLET 13A Instinct (TP) CR1826F

Specifications for Connection Unit DP Switched Fused and led and Flex Outlet 13A
  • Material
    Brown
  • Type of Fastening
    Natural stone
  • IP Rating
    Closing cap
  • Number of Rockers/Gangs
    1
  • Rated Current
    13A
  • Mounting Method
    Sendzimir galvanized
  • Nominal Voltage
    250V
  • Overall Height
    86mm
  • Minimum Depth of Back Box
    25mm
  • Overall Depth
    29mm
  • Overall Width
    86mm
  • Material Qualifier
    E10
  • Surface Protection
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome