Connection Unit DP Switched Fused C/W Neon 13A White

Connection Unit DP Switched Fused C/W Neon 13A White

Order Code: ZT5105172S

£8.99 Inc VAT (20%)


Description

Electrium CONNECTION UNIT DP SWITCHED FUSED C/W NEON 13A WHITE Capital (TT) 1069126

Specifications for Connection Unit DP Switched Fused C/W Neon 13A White
  • Minimum Depth of Back Box
    25mm
  • Rated Current
    13A
  • Overall Height
    86mm
  • Nominal Voltage
    250V
  • Number of Rockers/Gangs
    1
  • Overall Width
    86mm
  • Overall Depth
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome