Connection Unit Unswitched Fused Flex Outlet 13A White - CR1828F

Connection Unit Unswitched Fused Flex Outlet 13A White - CR1828F

Order Code: ZT5073418S

£10.99 Inc VAT (20%)


Description

Electrium CONNECTION UNIT UNSWITCHED FUSED FLEX OUTLET 13A WHITE Instinct (TP) CR1828F

Specifications for Connection Unit Unswitched Fused Flex Outlet 13A White - CR1828F
  • Material
    Brown
  • Wiring System
    E10
  • Material Qualifier
    E10
  • Nominal Voltage
    250V
  • Minimum Depth of Back Box
    25mm
  • Overall Width
    86mm
  • Method of Operation
    E10
  • Rated Current
    13A
  • Type of Fastening
    Natural stone
  • Overall Height
    86mm
  • Mounting Method
    Sendzimir galvanized
  • IP Rating
    Closing cap
  • Surface Protection
    E10
  • Overall Depth
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome