Grid Switch 1 Way Module 10A x

Grid Switch 1 Way Module 10A x

Order Code: ZT5073692S

£3.39 Inc VAT (20%)


Description

Electrium GRID SWITCH 1 WAY MODULE 10AX Instinct (TG) CR2111

Specifications for Grid Switch 1 Way Module 10A x
  • Colour
    Hexagon
  • Material
    Brown
  • Overall Width
    55mm
  • Type of Fastening
    Natural stone
  • Rated Current
    10A
  • IP Rating
    Closing cap
  • Nominal Voltage
    250V
  • Surface Protection
    E10
  • Overall Height
    25mm
  • Wiring System
    E10
  • Overall Depth
    23mm
  • Number of Rockers/Gangs
    1
  • Material Qualifier
    E10
  • Minimum Depth of Back Box
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome