Grid Switch 1 Way Module 20A x

Grid Switch 1 Way Module 20A x

Order Code: ZT5074114S

£4.49 Inc VAT (20%)


Description

Electrium GRID SWITCH 1 WAY MODULE 20AX Instinct (TG) CR2211

Specifications for Grid Switch 1 Way Module 20A x
  • Material
    Brown
  • Rated Current
    20A
  • Material Qualifier
    E10
  • Minimum Depth of Back Box
    25mm
  • Wiring System
    E10
  • Type of Fastening
    Natural stone
  • IP Rating
    Closing cap
  • Overall Depth
    28mm
  • Surface Protection
    E10
  • Nominal Voltage
    250V
  • Overall Height
    25mm
  • Number of Rockers/Gangs
    1
  • Overall Width
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome