Plate Switch 1 Gang 1 Way 10A x White

Plate Switch 1 Gang 1 Way 10A x White

Order Code: ZT5075261S

£2.99 Inc VAT (20%)
£3.093% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 +£2.758%


Description

Electrium PLATE SWITCH 1 GANG 1 WAY 10AX WHITE Instinct (TP) CR1171

Specifications for Plate Switch 1 Gang 1 Way 10A x White
  • Overall Depth
    23mm
  • Number of Rockers/Gangs
    1
  • Minimum Depth of Back Box
    16mm
  • Overall Width
    86mm
  • Rated Current
    10A
  • Overall Height
    86mm
  • Nominal Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome