Plate Switch 1 Gang 2 Way 10A x White

Plate Switch 1 Gang 2 Way 10A x White

Order Code: ZT5075300S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 +£3.157%


Description

Electrium PLATE SWITCH 1 GANG 2 WAY 10AX WHITE Instinct (TP) CR1172

Specifications for Plate Switch 1 Gang 2 Way 10A x White
  • Overall Width
    86mm
  • Nominal Voltage
    250V
  • Rated Current
    10A
  • Number of Rockers/Gangs
    1
  • Overall Height
    86mm
  • Minimum Depth of Back Box
    16mm
  • Overall Depth
    23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome