Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Plate Switch 1Gang 1WAY SP 10A White
By Electrium
Order Code:
ZT5100251S
£1.99
Inc VAT (20%)
£2.29
13% off
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/plate-switch-1gang-1way-sp-10a-white/p/ZT5100251S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium PLATE SWITCH 1GANG 1WAY SP 10A WHITE Capital (TT) 4070
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Plate Switch 1Gang 1WAY SP 10A White
Overall Height
86mm
Rated Current
10A
Number of Rockers/Gangs
1
Minimum Depth of Back Box
16mm
Nominal Voltage
250V
Overall Width
86mm