Plate Switch 1Gang 2WAY SP 10A White

Plate Switch 1Gang 2WAY SP 10A White

Order Code: ZT5100610S

£2.19 Inc VAT (20%)
£2.5413.5% off
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.085%
50 - 99£1.9710%
100 +£1.8615%


Description

Electrium PLATE SWITCH 1GANG 2WAY SP 10A WHITE Capital (TT) 4170

Specifications for Plate Switch 1Gang 2WAY SP 10A White
  • Overall Width
    86mm
  • Rated Current
    10A
  • Nominal Voltage
    250V
  • Overall Height
    86mm
  • Minimum Depth of Back Box
    16mm
  • Number of Rockers/Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome