Socket 1 Gang SP Switched 13A Birch Grey Metalclad

Socket 1 Gang SP Switched 13A Birch Grey Metalclad

Order Code: ZT5107015S

£15.99 Inc VAT (20%)


Description

Electrium SOCKET 1 GANG SP SWITCHED 13A BIRCH GREY METALCLAD Metalclad (MC) 4214/BG

Specifications for Socket 1 Gang SP Switched 13A Birch Grey Metalclad
  • Overall Depth
    49mm
  • Minimum Depth of Back Box
    40mm
  • Overall Width
    87mm
  • Overall Height
    87mm
  • Nominal Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome