K337RPWHI 13amp Connection Unit with Flex in Base

K337RPWHI 13amp Connection Unit with Flex in Base

Order Code: ZT1121092XCopy

£7.19each Inc VAT (20%)
£35.95 minimum order value

Minimum order quantity: 5.

Description

All units are fitted with a 13A fuse-link to BS 1362.

Base entry frontplates are 12.5mm deep.

The fuse carrier can be locked in the open position by removing the fuse and using K2000 fuse carrier padlock.

See full description
Specifications for K337RPWHI 13amp Connection Unit with Flex in Base
  • Fuse Rating
    BS 1362
  • Rated Voltage
    240V
  • MFR Part No.
    K337RPWHI
  • Overall Depth
    44mm
  • Number of Gangs
    1
  • Overall Height
    30mm
  • Overall Length
    30mm
  • Colour
    White
  • Current Rating
    13A
  • Type of Mount
    Surface
  • Overall Width
    86mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome