K962ALM 13amp Double Pole Switched Connection Unit with Neon

Order Code: ZT1121089X

£21.99 Inc VAT (20%)


Description

Two in one side and one in each of other three sides, one in base. Spare Boxes with and without knockouts are available. All boxes have a base knockout.

Specifications for K962ALM 13amp Double Pole Switched Connection Unit with Neon
  • Number of Poles
    2
  • Overall Height
    90mm
  • MFR Part No.
    K962ALM
  • Current Rating
    13A
  • Number of Gangs
    1
  • Type of Mount
    Surface
  • Rated Voltage
    240V
  • Fuse Rating
    BS 1362
  • Overall Width
    66mm
  • Overall Depth
    10mm
  • Overall Length
    90mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome