Socket 2P+E Switched Interlocked IP44 16A 230V Blue - 59203

Socket 2P+E Switched Interlocked IP44 16A 230V Blue - 59203

Order Code: ZT4976986S

£259.99 Inc VAT (20%)


Description

Legrand SOCKET 2P+E SWITCHED INTERLOCKED IP44 16A 230V BLUE Hypra Combination Units 59203

Specifications for Socket 2P+E Switched Interlocked IP44 16A 230V Blue - 59203
  • Width
    120mm
  • Height
    230mm
  • Depth
    151mm
  • Colour
    Grey
  • Housing Material
    Plastic
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome