Actuator Illuminated Push-Button Extended Red Stay-put IP67 - M22-DRLH-R

Actuator Illuminated Push-Button Extended Red Stay-put IP67 - M22-DRLH-R

Order Code: ZT4977478S

£21.99 Inc VAT (20%)


Description

Eaton ACTUATOR ILLUMINATED PUSH-BUTTON EXTENDED RED STAY-PUT IP67 Control Circuit Devices M22-DRLH-R

Specifications for Actuator Illuminated Push-Button Extended Red Stay-put IP67 - M22-DRLH-R
  • Hole diameter
    22mm
  • Material Front Ring
    Plastic
  • Colour Front Ring
    Chrome
  • Colour Button
    Red
  • Construction Type Lens
    Round
  • Number of Command Positions
    1
  • Type of Button
    High

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome