Actuator Push Button Extended Stay-put Green - M22-DRH-G

Actuator Push Button Extended Stay-put Green - M22-DRH-G

Order Code: ZT4977018S

£17.99 Inc VAT (20%)


Description

Eaton ACTUATOR PUSH BUTTON EXTENDED STAY-PUT GREEN Control Circuit Devices M22-DRH-G

Specifications for Actuator Push Button Extended Stay-put Green - M22-DRH-G
  • Hole diameter
    22mm
  • Construction Type Lens
    Round
  • Number of Command Positions
    1
  • Material Front Ring
    Plastic
  • Type of Button
    High
  • Colour Front Ring
    Chrome
  • Colour Button
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome